text.skipToContent text.skipToNavigation

O-ring (Viton), d2=2,0mm Rubber FPM 80º Shore d2=2,0mm 12,0MM

Specifications

Diameter 12 mm
Brand Fabory
Material Rubber
Material technical FPM 80º Shore
Info d2=2,0mm

Dimensions

d1 12
D (mm) 12
Thickness 2

Article numbers

Article number 38874.012.001
EAN 8715492788894
UBB 950357426911
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.