text.skipToContent text.skipToNavigation

O-ring, d2=1,78MM Rubber NBR 70º Shore A d2=1,78mm 6,75MM


Article number
Diameter
Brand Fabory
Color Black
Material Rubber
Material technical NBR 70º Shore A
Weight per piece (g) 0.4
Info d2=1,78mm
Packed per 50
Full Box only

Specifications

Diameter 6.75 mm
Brand Fabory
Color Black
Material Rubber
Material technical NBR 70º Shore A
Weight per piece (g) 0.4
Info d2=1,78mm
Commodity code 4016930090

Dimensions

d1 6.75
D (mm) 6.75
Thickness 1.78

Article numbers

Article number 38803.006.751
EAN 8715492783677
UBB 950357180633
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.