text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 14mm Carbide SDS-plus Shank 360mm

Article number 4N245190
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 240
Suitable for stainless steel No
With centre drill No
Suitable for plastic No

Specifications

Total length (mm) 360
Diameter drill (mm) 14
Holding system SDS-plus
Cutting length (mm) 240
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Article numbers

Article number 4N245190
EAN 4058546002503
UBB 500654627776
UNSPSC 27112700
Manufacturer article nr  4932459284
Do not close this page. This message will disappear, when the page is fully loaded.