text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 8100 SC 7 Zyklop Metal Ratchet Set with push-through square, 1/2" drive, metric, 28 pieces


Incredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. Take it easy Tool Finder with colour coding according to sizes.

Article number 81060.000.007
Surface protection Chromium-plated
Packaging Bag
Connection size 1/2 inch
Heating- + sanitary mechanic set No
Electrician set No
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Bag
Connection size 1/2 inch
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 10
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 28
Number of files 0
Number of measuring tools 0
Connection size (mm) 12.5
Number of pliers 0
Number of combination spanners 0
Number of Torx sockets 8
Number of hexagonal sockets 14
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 14
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With ratchet Yes
Brand Wera
Weight per piece (g) 2590
Commodity code
Type Tool Set

Description

Incredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. Take it easy Tool Finder with colour coding according to sizes.

Article numbers

Article number 81060.000.007
EAN 4013288173942
UBB 500625636922
UNSPSC 27111703
Manufacturer article nr  05004077001
Do not close this page. This message will disappear, when the page is fully loaded.