text.skipToContent text.skipToNavigation

Milwaukee WRECKER Cutting Blade 200mm Blade Length 10-Teeth 50-Piece

Article number 8S384841
Total length (mm) 200
Number of teeth per inch 14
Suitable for stainless steel Yes
Tooth distance (mm) 2.5
Suitable for steel Yes
Brand Milwaukee
Commodity code

Specifications

Total length (mm) 200
Number of teeth per inch 14
Suitable for stainless steel Yes
Tooth distance (mm) 2.5
Suitable for steel Yes
Brand Milwaukee
Commodity code
Model WRECKER
Type Cutting Blade

Article numbers

Article number 8S384841
UBB 500572296712
UNSPSC 27111508
Manufacturer article nr  48016293
Do not close this page. This message will disappear, when the page is fully loaded.