text.skipToContent text.skipToNavigation

Milwaukee Ground Drill Bit 12.5mm HSS-Co Cylindrical Shank 151mm

Numéro d'article 0D029841
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No

Spécifications

Total length (mm) 151
Diameter drill (mm) 12.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code
Type Ground Drill Bit

Numéros d'articles

Numéro d'article 0D029841
EAN 4002395333455
UBB 500513675438
UNSPSC 23241639
N° Article du fabricant 4932363285
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.