text.skipToContent text.skipToNavigation

Milwaukee Pilot Drill Bit 11mm Steel SDS-max Shank 120mm

Article number 7Y190496
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No

Specifications

Total length (mm) 120
Diameter drill (mm) 11
Holding system SDS-max
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code 82075060
Type Pilot Drill Bit

Article numbers

Article number 7Y190496
EAN 4002395307111
UBB 500513710573
UNSPSC 20111603
Manufacturer article nr  4932245967
Do not close this page. This message will disappear, when the page is fully loaded.