text.skipToContent text.skipToNavigation

Milwaukee Hole Saw for Cast Iron/Gypsum Carboard/NF Metal/Plastic/Wood/Steel/SS 68mm 41mm

Article number 5R668928
Diameter 68
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 68
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee
Commodity code
Type Hole Saw

Article numbers

Article number 5R668928
UBB 500572289881
UNSPSC 27112700
Manufacturer article nr  49560159
Do not close this page. This message will disappear, when the page is fully loaded.