text.skipToContent text.skipToNavigation

Bosch Hammer Drill Bit 3.5mm SDS-plus Shank 160mm 10-Piece


The SDS plus-5 Drill Bit allows for effortless drilling. For smooth work, the carbide plate is grooved and bears notches that penetrate material more easily and prevent jamming in concrete. Drill guidance for easy starts without jarring or wandering is provided by the Activeteq centring tip, which keeps the drill in place for a precise hole diameter. Furthermore, AWB brazing and hardening technology reduces vibration during drilling to minimise strain on the user. The bit is intended for use on masonry and concrete. To achieve accurate results, the visibility of the wear mark indicates if the diameter of the hole is still in tolerance for metal anchor setting. As proof of quality, the drill bit bears the test mark of the PGM Masonry Drill Bit Association Board, guaranteeing compliance with tight tolerances, exact drilling and the firm hold of fixings. It is made in Germany.

Article number
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 100
Suitable for stainless steel No
Packed per 1

Specifications

Total length (mm) 160
Diameter drill (mm) 3.5
Holding system SDS-plus
Cutting length (mm) 100
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Weight per piece (g) 390
Commodity code 82075060
Type Hammer Drill Bit

Description

The SDS plus-5 Drill Bit allows for effortless drilling. For smooth work, the carbide plate is grooved and bears notches that penetrate material more easily and prevent jamming in concrete. Drill guidance for easy starts without jarring or wandering is provided by the Activeteq centring tip, which keeps the drill in place for a precise hole diameter. Furthermore, AWB brazing and hardening technology reduces vibration during drilling to minimise strain on the user. The bit is intended for use on masonry and concrete. To achieve accurate results, the visibility of the wear mark indicates if the diameter of the hole is still in tolerance for metal anchor setting. As proof of quality, the drill bit bears the test mark of the PGM Masonry Drill Bit Association Board, guaranteeing compliance with tight tolerances, exact drilling and the firm hold of fixings. It is made in Germany.

Article numbers

Article number B4997.035.160
EAN 3165140483438
UBB 500623570461
UNSPSC 20111603
Manufacturer article nr  2608585609

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.