text.skipToContent text.skipToNavigation

Milwaukee SDCWU Diamond Cutting Disc Cranked 5mm Segment 100 x 22.23 x 21mm

Article number 4S128966
Application Grinding
Disc diameter (mm) 100
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2

Specifications

Application Grinding
Disc diameter (mm) 100
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Brand Milwaukee
Commodity code
Model SDCWU
Type Diamond Cutting Disc

Article numbers

Article number 4S128966
EAN 4002395377411
UBB 500513582378
UNSPSC 27111508
Manufacturer article nr  4932430080
Do not close this page. This message will disappear, when the page is fully loaded.