text.skipToContent text.skipToNavigation

Milwaukee Diamond Core Drill Bit 250mm 500mm

Article number 1O733823
Nominal size (mm) 250
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Specifications

Nominal size (mm) 250
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee
Commodity code 82075090
Type Diamond Core Drill Bit

Article numbers

Article number 1O733823
EAN 4002395363728
UBB 500513578178
UNSPSC 23241639
Manufacturer article nr  4932399721
Do not close this page. This message will disappear, when the page is fully loaded.