text.skipToContent text.skipToNavigation

Milwaukee Cordless Rotary hammer M12 CH-0

Article number 4G009832
Nominal voltage (V) 12
Drill diameter in concrete (mm) 13
Max. single-blow energy (J) 1.1
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 10
Drill diameter in wood (mm) 13
Idle rotational speed (1/min) 0 - 900

Specifications

Nominal voltage (V) 12
Drill diameter in concrete (mm) 13
Max. single-blow energy (J) 1.1
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 10
Drill diameter in wood (mm) 13
Idle rotational speed (1/min) 0 - 900
Number of included batteries 0
Brand Milwaukee
Type M12 CH-0

Article numbers

Article number 4G009832
EAN 4002395002719
UBB 500513649870
UNSPSC 27111602
Manufacturer article nr  4933441947
Do not close this page. This message will disappear, when the page is fully loaded.