text.skipToContent text.skipToNavigation

Milwaukee M12 BPS-0 Compact Polisher 8300RPM 76mm 50mm

Article number 9T384028
Nominal voltage (V) 12
Weight including battery-pack (kg) 1
Tool insertion Other
Max. disc diameter (mm) 76
Idle rotational speed (1/min) 2800 - 8300
Max. diameter of driver pad (mm) 50
Number of included batteries 0

Specifications

Nominal voltage (V) 12
Weight including battery-pack (kg) 1
Tool insertion Other
Max. disc diameter (mm) 76
Idle rotational speed (1/min) 2800 - 8300
Max. diameter of driver pad (mm) 50
Number of included batteries 0
With battery charger No
Brand Milwaukee
Commodity code 84672920
Model M12 BPS-0
Type Compact Polisher

Article numbers

Article number 9T384028
EAN 4002395006557
UBB 500513648476
UNSPSC 23101509
Manufacturer article nr  4933447791
Do not close this page. This message will disappear, when the page is fully loaded.