text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Milwaukee Cordless Press Tool 108-110mm with M12-18 C Charger

Article number 9N072575
Automatic switch-off No
Construction/operation Other
Battery capacity (Ah) 2
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 108 - 110
With charging cradle No
Suitable for steel tube No

Specifications

Automatic switch-off No
Construction/operation Other
Battery capacity (Ah) 2
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 108 - 110
With charging cradle No
Suitable for steel tube No
With case No
Number of included batteries 2
Forced process No
Brand Milwaukee
Commodity code
Type Cordless Press Tool

Article numbers

Article number 9N072575
EAN 4002395138012
UBB 500635970618
UNSPSC 41101700
Manufacturer article nr  4933451132
Do not close this page. This message will disappear, when the page is fully loaded.