text.skipToContent text.skipToNavigation

Milwaukee Cordless Drill screwdriver M12 BDDX-202X

Cod Articol 9T163165
Nominal voltage (V) 12
Length (m) 153
Battery capacity (Ah) 2
Drill chuck span (mm) 1 - 10
Max. torque (Nm) 32

Specificații

Nominal voltage (V) 12
Length (m) 153
Battery capacity (Ah) 2
Drill chuck span (mm) 1 - 10
Max. torque (Nm) 32
Battery quality Lithium-ions
Idle rotational speed 1st gear (1/min) 0 - 400
Idle rotational speed 2nd gear (1/min) 0 - 1500
Number of included batteries 2
Brand Milwaukee

Descriere

Milwaukee© high performance sub compact 4-in-1 drill driver system for extreme versatility. Removable chuck system with 3 different heads for multiples of applications. Standard 10 mm keyless chuck, full metal right angle 1/4" hex drive head and full metal offset 1/4" hex drive head. 1/4" hex drive behind chuck fitting, reduces drill length to 153 mm when required. REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability. Full metal planetary gearbox transmission for extreme durability. LED light for workspace illumination

Numerele articolelor

Cod Articol 9T163165
EAN 4002395005956
UBB 500513646645
UNSPSC 27111701
Nr. articol producător 4933447136
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.