text.skipToContent text.skipToNavigation

Milwaukee Box Level 3-Vial 0.5mm/m Accuracy 1.2m

Article number 0R192411
Electronic No
Adjustable No
Length (m) 1200
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic No

Specifications

Electronic No
Adjustable No
Length (m) 1200
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic No
With laser No
Number of hand holes 2
Milled measuring surface Yes
Brand Milwaukee
Commodity code 90318091
Type Box Level

Article numbers

Article number 0R192411
EAN 4002395280391
UBB 500654625531
UNSPSC 27110000
Manufacturer article nr  4932459068
Do not close this page. This message will disappear, when the page is fully loaded.