text.skipToContent
text.skipToNavigation
61 665 90 01
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Most bought products
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Ochranné pracovné pomôcky
Pracovné odevy
Oblek odolný voči chemikáliám
1A542140
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
MICROGARD OVERALL 2300 PLUS 132 GL, XXL
Add to catalogue
Previous
Next
/ price per 
-
incl. VAT
Article number
1A542140
Kleur
Geel
Geïsoleerd
Nee
Oliebestendig
Nee
Chemisch bestendig
Ja
Antistatische uitvoering
Ja
Materiaal
Overig
Uitvoering brandvertragend
Nee
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Kleur
Geel
Geïsoleerd
Nee
Oliebestendig
Nee
Chemisch bestendig
Ja
Antistatische uitvoering
Ja
Materiaal
Overig
Uitvoering brandvertragend
Nee
Knoopsluiting
Nee
Capuchon afneembaar
Nee
Geschikt voor overdruk
Nee
Vloeistofdicht
Nee
Wegwerpuitvoering
Ja
Pasvorm
Long fit
Waterafstotend
Ja
Maat (US/CA)
XXL
High visibility (signal colours)
Yes
With reflective striping
No
Gender
Unisex
Tamaño
7 - 7
Peso del material (g/m²)
65
Water/wetness protection according to EN 343
No
Warning protection according to EN ISO 20471
No
Heat and flame protection according to EN 11612
No
Machine washable
No
Welding protection according to EN 11611
No
Gastight
No
With fresh air connection
No
Marca
Microgard
Codigo SA
62101098
Model
AlphaTec
Safety
Y/Type 3B+4B/Type 5B/Y/Y
Type
Chemical-Protective Suit Guard
Download as PDF
Print
Article numbers
Article number
1A542140
EAN
5013756066430
UBB
500513538164
UNSPSC
46181503
Manufacturer article nr
26660507
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering