text.skipToContent text.skipToNavigation

Metabo Winter wears HJA 14.4-18 (M) + PA 14.4-18 LED-USB HJA 14.4-18 M

Műszaki adatok

Brand Metabo

Leírás

High-quality cordless heated jacket for work and leisure - warm, comfortable and versatile Five heating zones can be heated simultaneously or selectively at three different heating levels Up to 18 hours of comfortable warmth on level 1 or 6 hours of strong warmth on level 3 with one battery charge (18 V/5.2 Ah/all zones) Up to 7 hours of warmth on level 1 or 2 hours of warmth on level 3 when using a 18 V/2.0 Ah battery pack Extremely hard-wearing thanks to wind- and water-resistant, tear-proof material Comfortable fleece lining with numerous pockets and concealed hood in the collar Two easy to reach battery pack pockets left and right behind the side seam While heating the jacket with the power adapter you can also charge USB devices The Metabo cordless system: operation with all Li-Power and LiHD slide-on battery packs with 14.4 and 18 volts

Cikkszámok

Cikkszám 3B828278
EAN 4007430272881
UBB 500658506174
UNSPSC 00000000
Gyártó cikksz 657009000
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.