text.skipToContent text.skipToNavigation

Metabo Pipe socket RS 22 G 3/4


Article number 1S066963
Design 1-part
Shape Straight
Connection 1 Other
Surface protection connection 1 Untreated
Surface treatment connection 1 Untreated
Surface protection connection 2 Untreated
Surface treatment connection 2 Untreated
Packed per 1

Specifications

Design 1-part
Shape Straight
Connection 1 Other
Surface protection connection 1 Untreated
Surface treatment connection 1 Untreated
Surface protection connection 2 Untreated
Surface treatment connection 2 Untreated
Main colour fitting Black
Capped No
With sealing rings/gaskets No
Nominal diameter connection 2 3/4 inch (20)
Eccentric No
With drain No
With de-aerator No
Outer pipe diameter connection 1 (mm) 22
With buffer stud No
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing Yes
Nominal diameter connection 1 3/4 inch (20)
High tensile strength No
System-specific No
Material connection 1 Other
Material connection 2 Other
Material quality connection 1 Other
Material quality connection 2 Other
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No
Brand Metabo

Article numbers

Article number 1S066963
EAN 4003665288895
UBB 500662307023
UNSPSC 42272202
Manufacturer article nr  7876193994
Do not close this page. This message will disappear, when the page is fully loaded.