text.skipToContent text.skipToNavigation

Metabo Novoflex 115X6,0X22,23 SF27

Article number 9N136890
Diameter (mm) 115
Arbor size (mm) 22.2
Content (pcs) 25
Material grade A 24
Thickness disk (mm) 6

Specifications

Diameter (mm) 115
Arbor size (mm) 22.2
Content (pcs) 25
Material grade A 24
Thickness disk (mm) 6
Max RPM 13300 rpm

Description

Quality Novoflex: powerful entry-level class, Hardness: medium-hard, Universal use in metal processing, Good cutting output with good tool life, Maximum working speed 80 m/s

Article numbers

Article number 9N136890
EAN 4007430434005
UBB 500662262624
UNSPSC 31191500
Manufacturer article nr  616460000