text.skipToContent text.skipToNavigation

Metabo Hammer drill bit 5,5X260MM

  1. ART NR 7Y712675
  2. EAN 4007430289773
  3. UBB 500662434405
  4. UNSPSC 27112700
  5. Manufacturer article nr  625249000

Price per 
-


Package: 1

Highest drill speed thanks to reduction in friction and improved impact transmission thanks to the special cutting geometry on the chisel-shaped drill head., Stable and durable centering point for high-precision spot-drilling, Power breakers cause micro tears in the material for a noticeable quicker drill progress, The probability of snagging on concrete reinforcements is significantly reduced thanks to enlarged armouring phases., The 2-spiral helix with its helical geometry with reincorced core ensures quick delivery of bore dust and maximum breakage resistance, For use in concrete, masonry, natural stone, granite

Highest drill speed thanks to reduction in friction and improved impact transmission. The special cutting geometry on the chisel-shaped drill head ensures deep penetration in hardest concrete and granite Stable and durable centring point for high-precision spot-drilling, no running across smooth surfaces Power breakers cause micro tears in the material for a noticeable quicker drill progress The probability of snagging on concrete reinforcements is significantly reduced thanks to enlarged armouring phases., 2-spiral helix with its large geometry with reinforced core (KVS). Quick delivery of bore dust, reduces friction in drilled hole and improves the vibration behaviour. The narrower cutting width geometry at the front edge and the reinforced relief and core at the rear additionally reduce friction whilst ensuring high resistance to breakage at the same time For use in concrete, masonry, natural stone, granite

Type Pro 4
Content (pcs) 1
Diameter (mm) 5.5
Connection type SDS-Plus
Useful length 200 mm
Total length (mm) 260