text.skipToContent text.skipToNavigation

Metabo Crosscut & mitre saw KS 305 M

Article number 3M102367
Width 600
Height 600
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 600
Nominal power consumption (W) 2000
Saw blade diameter (mm) 305

Specifications

Width 600
Height 600
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 600
Nominal power consumption (W) 2000
Saw blade diameter (mm) 305
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 3700
Mitre setting left (°) 52
Mitre setting right (°) 52
Inclination setting left (°) 47
Inclination setting right (°) 2
Cutting width 90°/90° (mm) 200
Cutting depth 90°/90° (mm) 80
Cutting width 90°/45° (mm) 200
Cutting depth 90°/45° (mm) 102
Cutting width 45°/45° (mm) 130
Cutting depth 45°/45° (mm) 45
Brand Metabo
Type KS 305 M

Article numbers

Article number 3M102367
EAN 4007430299727
UBB 500658519128
UNSPSC 27112700
Manufacturer article nr  619003000
Do not close this page. This message will disappear, when the page is fully loaded.