text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Chemical Anchors
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Fasteners
Anchoring products
Chemical Anchors
30581
30581.001.300
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
MaxxFast VinyMaxx - Universal Polyester Chemical Anchor, ETA Opt. 7 Assessed
Add to catalogue
Not available anymore
Previous
Next
Article number
30581.001.300
Brand
Maxxfast
Content (ml)
300
Approval
ETA Option 7
Weight per piece (g)
600
Info
VinyMaxx
View all specifications
Specifications & standards
Downloads
Related products
Specifications
Brand
Maxxfast
Content (ml)
300
Approval
ETA Option 7
Weight per piece (g)
600
Info
VinyMaxx
Download as PDF
Print
Description
Certification & Characteristics:
ETA 24/0165 for use in uncracked concrete (Option 7)
No ETA for use in stone.
Universal polyester resin for all types of materials.
For use in static or quasi static loads.
Valid for all types of concrete, uncracked, and all concrete applications. Valid for hollow and solid masonry.
Valid studs from M8 to M24.
Use for medium loads.
Valid for dry, wet and flooded holes.
Use for static or quasi-static loads.
Service temperature range: from -40ºC to +80ºC (long term maximum temperature +50ºC).
Materials of Use:
Concrete / Hollow brick / Solid brick / Thermo-clay.
Application:
Use in indoor and outdoor environments.
Structural applications.
For fixing stone cladding.
For fixing notices, boilers, awnings, shelving units, air-conditioning units, street furniture, railings, balcony railings, signs, natural stone façade, street lamp, lantern
Content:
300 mL
Composition:
Contains styrene.
Article numbers
Article number
30581.001.300
EAN
8725928158450
UBB
500754807286
UNSPSC
31161601
Download as PDF
Print
Download safety sheet
Download Declaration of Performance
Download product information
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering