text.skipToContent text.skipToNavigation

MAXXFAST Frame anchor nylon Plastic Nylon (polyamide) 8X120

Specifications

Length 120 mm
Brand Maxxfast
Material Plastic
Type no. N-FAST
Info
  • Tinst = Tightening torque in Nm.

Dimensions

Drill depth (min.) 55
Drill ø 8
Effective anchorage depth (hef) 40
Grip range (tfix.max.) 70
L (mm) 120
Pull-out force (N) 560
Rivet head ø 10
Shear load (N) 160
Tinst 4

Article numbers

Article number 30509.080.120
EAN 8715494127769
UBB 500619768798
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.