text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Anchoring products
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Anchoring products
Heavy-Duty Anchors
30552
30552.080.075
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
MAXXFAST Anchor bolt ThruFast Stainless steel A2 8X75
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Maxxfast
Material
Stainless steel
Thread
Metric thread
Weight per piece (g)
31.035
Info
Full boxes only.
d
o
= Nominal diameter of drill bit
s = Width across flats
ring ø = Washer diameter
d
f
= Diameter of clearance hole in the fixture
h
1
= Recommended drilling depth
h(nom) = Minimum hole depth
h
ef
= Effective anchorage depth
S
cr
,N = Spacing characteristic
C
cr
,N = Edge distance characteristic
t
fix
(max) = Grip range
T
inst
= Tightening torque in Nm
N
rec
= Recommended load in kN
The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γ
f
= 1,4 and if the S
cr
, N and C
cr
, N are taken in to account.
View all specifications
-
+
Packed per 100
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
8 mm
Length
75 mm
Brand
Maxxfast
Material
Stainless steel
Thread
Metric thread
Weight per piece (g)
31.035
Info
Full boxes only.
d
o
= Nominal diameter of drill bit
s = Width across flats
ring ø = Washer diameter
d
f
= Diameter of clearance hole in the fixture
h
1
= Recommended drilling depth
h(nom) = Minimum hole depth
h
ef
= Effective anchorage depth
S
cr
,N = Spacing characteristic
C
cr
,N = Edge distance characteristic
t
fix
(max) = Grip range
T
inst
= Tightening torque in Nm
N
rec
= Recommended load in kN
The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γ
f
= 1,4 and if the S
cr
, N and C
cr
, N are taken in to account.
Commodity code
View
Dimensions
Ccr, N
72
d-D
M8
df
9
D (mm)
8
do
8
h (nom.)
59.5
h1
65
hef
48
L (mm)
75
Nrec
5.71
Ring ø
16
s
13
Scr, N
144
tfix(max.)
5
Tinst
20
Download as PDF
Print
Article numbers
Article number
30552.080.075
EAN
8715494323239
UBB
500577355372
UNSPSC
31162101
Download as PDF
Print
Download additional information
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering