text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Chemical Anchors
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Anchoring products
Chemical Anchors
30580
30580.001.300
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
MaxxFast AcryMaxx - Hybrid Resin Chemical Anchor, ETA Opt. 1 Assessed, Styrene Free
Add to catalogue
Not available anymore
Previous
Next
Article number
30580.001.300
Brand
Maxxfast
Content (ml)
300
Approval
ETA Option 1
Info
AcryMaxx
Commodity code
View
View all specifications
Specifications & standards
Downloads
Related products
Specifications
Brand
Maxxfast
Content (ml)
300
Approval
ETA Option 1
Info
AcryMaxx
Commodity code
View
Download as PDF
Print
Description
Certification & Characteristics:
ETA-24/0166 for use in masonry.
ETA-24/0167 for post installed rebar connections.
ETA-24/0168 for use in cracked and uncracked concrete (Option 1).
Certificate of contact with drinking water (WRAS).
Fire resistance certificate for studs and rebar (IBMB).
LEED and A+ certificates, Styrene free.
Assessed for structural applications in cracked and non-cracked concrete, M8 to M30. Rebar used as stud from Ø8 to Ø32.
Assessed for post-installed rebar connections Ø8 to Ø25.
Assessed for use in masonry.
Use for high loads, static or quasi-static. Seismic loads C1.
Working life of 50 and/or 100 years.
Valid for dry, wet and flooded holes (not seawater)
Valid for zinc plated steel, hot-dip galvanized, stainless steel A2, A4 and HCR.
Service temperature range: from -40ºC to +80ºC
(long term maximum temperature +50ºC).
Materials of Use:
Reinforced concrete / Cracked concrete / Uncracked concrete / Hollow brick / Solid brick / Thermo-clay.
Application:
Use in indoor and outdoor environments.
Structural applications
Fixing of building substructures.
Rebar and start rebar.
For fixing enginery, balconies, awnings, shelving units, billboards, catenaries, safety barriers, railings, handrails, etc.
Large metric sizes, retaining walls
Content
:
300 mL
Article numbers
Article number
30580.001.300
EAN
8725928158436
UBB
500754807443
UNSPSC
31162400
Download as PDF
Print
Download safety sheet
Download additional information
Download E-doc
Download Declaration of Performance
Download product information
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering