text.skipToContent text.skipToNavigation

Machine screw truss slot UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) #6-32X1/4

Specifications

Diameter NO.6
Length 1/4 Inch
Brand Fabory
Driving features Slotted
Head shape Truss head
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 32
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Dimensions

A (max.) 0.321
H (max.) 0.086
J (max.) 0.048
T (max.) 0.05

Standards

ASME B18.6.3

Article numbers

Article number U51215.013.0025
EAN 8712423001909
UBB 500625031777
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.