text.skipToContent text.skipToNavigation

Machine screw round head UNC asme B18.6.3 ASME B18.6.3 Low carbon steel Zinc plated

Article number
Brand Fabory
Driving features Phillips
Head shape Round head
Material Low carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Specifications

Brand Fabory
Driving features Phillips
Head shape Round head
Material Low carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Standards

ASME B18.6.3

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.