text.skipToContent text.skipToNavigation

Machine screw round head slot UNC asme B18.6.3 ASME B18.6.3 Brass 3/8-16X3 Inch

Specifications

Diameter 3/8 Inch
Length 3 Inch
Brand Fabory
Driving features Slotted
Head shape Round head
Material Brass
Thread direction Right
Thread Unified National Coarse
Threads per inch 16
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Dimensions

A (max.) 0.708
H (max.) 0.256
J (max.) 0.094
T (max.) 0.155

Standards

ASME B18.6.3

Article numbers

Article number U48210.037.0300
EAN 8717077797734
UBB 500624976931
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.