text.skipToContent text.skipToNavigation

Machine screw pan head UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) #6-32X1.1/8

Specifications

Diameter NO.6
Length 1.1/8 Inch
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Threads per inch 32
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Dimensions

A (max.) 0.27
H (max.) 0.097
No. cross recess 2

Standards

ASME B18.6.3

Article numbers

Article number U51122.013.0112
EAN 8717077793767
UBB 500625004055
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.