text.skipToContent text.skipToNavigation

Machine screw flat countersunk slot UNC asme B18.6.3 ASME B18.6.3 Brass 3/8-16X2.

Specifications

Diameter 3/8 Inch
Length 2 Inch
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Brass
Thread direction Right
Threads per inch 16
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Dimensions

A (max.) 0.717
H (max.) 0.23
J (max.) 0.094
T (max.) 0.106

Standards

ASME B18.6.3

Article numbers

Article number U48170.037.0200
EAN 8717077790094
UBB 500624969845
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.