text.skipToContent text.skipToNavigation

LINDAPTER Steelwork fixing type AF short SG iron Hot dip galvanized AF short M24


High friction clamp with recessed top to hold bolt head captive while the nut is tightened. Can be combined with type CF. The skirt prevents the clamp rotating during installation. The tail of the AF spans across slotted holes.

Article number
Brand Lindapter
Material SG iron
Surface treatment Hot dip galvanized
Type no. AF short
Weight per piece (g) 1650
Packed per 5
Full Box only

Specifications

Brand Lindapter
Material SG iron
Surface treatment Hot dip galvanized
Type no. AF short
Weight per piece (g) 1650
Info
  • Heavy duty clamp, high slip resistance for tensile, frictional and combined load applications.
  • With recess, incline max. 10°. Converts to flat top with packing piece Type AFW, article group 61429 (required for EN 14399 bolts).AF short
Commodity code

Description

High friction clamp with recessed top to hold bolt head captive while the nut is tightened. Can be combined with type CF. The skirt prevents the clamp rotating during installation. The tail of the AF spans across slotted holes.

Article numbers

Article number 61170.240.001
EAN 8715494636810
UBB 500635729246
UNSPSC 31162905
Manufacturer article nr  AF24S

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.