text.skipToContent text.skipToNavigation

LINDAPTER Steelwork fixing type AF short SG iron Hot dip galvanized AF short M16


High friction clamp with recessed top to hold bolt head captive while the nut is tightened. Can be combined with type CF. The skirt prevents the clamp rotating during installation. The tail of the AF spans across slotted holes.

Objednací číslo
Brand Lindapter
Material SG iron
Surface treatment Hot dip galvanized
Type no. AF short
Weight per piece (g) 426.48
Baleno po 20
Pouze celé balení

Specifikace

Brand Lindapter
Material SG iron
Surface treatment Hot dip galvanized
Type no. AF short
Weight per piece (g) 426.48
Info
  • Heavy duty clamp, high slip resistance for tensile, frictional and combined load applications.
  • With recess, incline max. 10°. Converts to flat top with packing piece Type AFW, article group 61429 (required for EN 14399 bolts).AF short
Commodity code

Popis

High friction clamp with recessed top to hold bolt head captive while the nut is tightened. Can be combined with type CF. The skirt prevents the clamp rotating during installation. The tail of the AF spans across slotted holes.

Čísla materiálu

Objednací číslo 61170.160.001
EAN 8715492880079
UBB 950373250089
UNSPSC 31162905
Výrobní číslo položky AF16S

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.