text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
My Favorites
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Systems, furniture & security fasteners
Fastening systems
Steelwork connection solutions
Hollo-Bolt & Lindibolt
Hollo-Bolt (Hexagon head)
61945
61945.100.055
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
LINDAPTER Hollo-Bolt hexagon Steel Hot dip galvanized M10X49
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Lindapter
Driving features
Hexagon
Material
Steel
Surface treatment
Hot dip galvanized
Thread
Metric thread
View all specifications
-
+
Packed per 50
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
M10
Length
49 mm
Brand
Lindapter
Driving features
Hexagon
Material
Steel
Surface treatment
Hot dip galvanized
Thread
Metric thread
Weight per piece (g)
97
Info
Safe w.l.1
= Safe working load tensile (5:1) (kN).
Safe w.l.2
= Safe working load single shear (5:1) (kN).
The hexagonal Hollo-Bolt is simply inserted, through the steelwork (cone end first), in a pre-drilled hole. Grip the Hollo-Bolt collar with an open-ended spanner, and using a calibrated torque wrench, tighten the hexagonal bolt to the torque given by the table above.
The recommended tightening torque creates a limited clamping load in the assembly, the connection may
not
be compared with a regular bolt/nut assembly.
Before tightening, ensure that the materials that are to be cinnected together are touching.
Extensive information is available on the Lindapter website.
Commodity code
View
Dimensions
d-D
M10
d1
29
Grip range
3-22
H
12.5
Hole ø
18
L (mm)
49
S
17.75
s1
17
s2
24
Safe w.l.1
8.5
Safe w.l.2
10
Torque (Nm)
45
Download as PDF
Print
Article numbers
Article number
61945.100.055
EAN
5051324005962
UBB
500614479540
UNSPSC
31162905
Manufacturer article nr
HB10-1HDG
Download as PDF
Print
Download additional information
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering