text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în 12.09.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere.

Light-Vest High visibility LED light vest Basic V-shape Fluorescent yellow S/XL

Specifications

Brand Light-vest

Description

Light Vest WORK Leds offers the solution for anyone who needs portable lighting: With 7 settings for visibility & torch functions. No more need for a torch or flashlight. Battery does not need to be replaced every day. Battery can be recahrged using the 240V or in-car charger. It is fully charged within 2 hours. Light vest provides hands free light, brightly illuminating your workspace. The lamps are equipped with a nano coating to provide safety and protection in bad weather conditions. Light Vest Leds WORK is a product designed and manufactured in Netherlands and made of EN471 certified safety vests. This version is equipped with lights on the front, which is ideal for people who want to be seen but, above all, want to work hands free.

Article numbers

Article number 1G608984
UBB 500659808694
UNSPSC 46180000
Manufacturer article nr  2016110001
Do not close this page. This message will disappear, when the page is fully loaded.