text.skipToContent text.skipToNavigation

Lifting eye bolt BSW DIN ≈580 Steel C15E Plain 1.3/4

Article number
Diameter
Brand Fabory
Material Steel
Material technical C15E
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 5

Specifications

Diameter 1.3/4 Inch
Brand Fabory
Material Steel
Material technical C15E
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 5
Info
  • Whitworth thread (BSW) is not internationally recommended. It is advised to use metric (M) thread.

Dimensions

d1 1.3
d2 100
d3 166
d4 90
h 168
L 70

Standards

DIN ≈580

Article numbers

Article number 16040.444.001
EAN 8715492584281
UBB 950351678327
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.