text.skipToContent text.skipToNavigation

Knurled knob for hexagon bolts and nuts, low Plastic Polyoxymethylene M4X13

Article number
Diameter
Show all diameters
Brand Fabory
For use with M4
Material Plastic
Material technical Polyoxymethylene
Thread Metric thread

Specifications

Diameter 13 mm
Brand Fabory
For use with M4
Material Plastic
Material technical Polyoxymethylene
Thread Metric thread

Dimensions

D (mm) 13
h 4.5
h1 3.5
s 7

Article numbers

Article number 56730.040.013
EAN 8715492865243
UBB 950356304663
UNSPSC 31162801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.