text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) with multi-component grips black atramentized 200 mm (self-service card/blister)

Article number K1026.210.201
Insulated Yes
Shape Straight
With wire cutter Yes
Length (mm) 200
Isolation protection 1000 V Yes
Material Steel
Grip design Other

Specifications

Insulated Yes
Shape Straight
With wire cutter Yes
Length (mm) 200
Isolation protection 1000 V Yes
Material Steel
Grip design Other
Handle cover Plastic coated
Forged Yes
VDE tested Yes
Brand Knipex

Article numbers

Article number K1026.210.201
EAN 4003773010883
UBB 500500439889
UNSPSC 27112148
Manufacturer article nr  26 12 200 SB
Do not close this page. This message will disappear, when the page is fully loaded.