text.skipToContent text.skipToNavigation

Knipex Needle-Nose Combination Pliers with multi-component grips chrome-plated 145 mm (self-service card/blister)

Article number 4Y349968
Surface protection Oil hardened
Length (m) 145
Material Steel
Gripping surface Toothed
Forged Yes
Brand Knipex

Specifications

Surface protection Oil hardened
Length (m) 145
Material Steel
Gripping surface Toothed
Forged Yes
Brand Knipex

Article numbers

Article number 4Y349968
EAN 4003773080268
UBB 500641738702
UNSPSC 27112139
Manufacturer article nr  08 25 145 SB
Do not close this page. This message will disappear, when the page is fully loaded.