text.skipToContent text.skipToNavigation

Knipex Cable Shears with opening spring plastic coated burnished 165 mm (self-service card/blister)

Article number 4J520907
Insulated Yes
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Suitable for stranded conductors Yes
Grip design Other

Specifications

Insulated Yes
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Suitable for stranded conductors Yes
Grip design Other

Article numbers

Article number 4J520907
EAN 4003773070122
UBB 500641800577
UNSPSC 44121618
Manufacturer article nr  95 21 165 SB
Do not close this page. This message will disappear, when the page is fully loaded.