text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Knipex Alligator® Water Pump Pliers insulated with multi-component grips, VDE-tested chrome-plated 250 mm (self-service card/blister)

Article number K1088.600.251
Insulated Yes
Surface protection Chromium-plated
Length (mm) 250
Isolation protection 1000 V Yes
Max. cheeks opening (mm) 46
Grip design 2-components
Number of settings 9

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 250
Isolation protection 1000 V Yes
Max. cheeks opening (mm) 46
Grip design 2-components
Number of settings 9
Handle cover Plastic coated
VDE tested Yes
Brand Knipex

Article numbers

Article number K1088.600.251
EAN 4003773034292
UBB 500500398382
UNSPSC 27112101
Manufacturer article nr  88 06 250 SB
Do not close this page. This message will disappear, when the page is fully loaded.