text.skipToContent text.skipToNavigation

Compact side cutter X-Cut® length 160 mm multi-component handles KNIPEX


VDE-insulated up to 1,000 V. Manufactured according to DIN EN/IEC 60900, individually tested. 40 % less force required compared to conventional side cutters. Double bearing joint axis. Box joint. For all type of wires, including piano wire. Also suitable for thin Cu wires. Large opening width for thicker cables. Compact, lightweight design. Chromium-van

Article number 2B165278
Insulated Yes
Shape Standard
Surface protection Chromium-plated
Length 160
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Standard
Surface protection Chromium-plated
Length 160
Isolation protection 1000 V Yes
Handle cover Other
VDE tested Yes

Description

VDE-insulated up to 1,000 V. Manufactured according to DIN EN/IEC 60900, individually tested. 40 % less force required compared to conventional side cutters. Double bearing joint axis. Box joint. For all type of wires, including piano wire. Also suitable for thin Cu wires. Large opening width for thicker cables. Compact, lightweight design. Chromium-vanadium high-performance steel, forged, multi-step oil-hardenedChrome-plated pliers

Article numbers

Article number 2B165278
EAN 4003773075141
UBB 500513375799
UNSPSC 23151901
Manufacturer article nr  73 06 160
Do not close this page. This message will disappear, when the page is fully loaded.