text.skipToContent text.skipToNavigation

Knipex Adjustable Wrench 8mm Jaw Width Chromium-Vanadium Steel 260mm


Adjustable Wrench Parallel smooth gripping jaws. Variable gripping width. With scaling for presetting the width apart from the workpiece. - Jaw width: 8mm- Head width (W3): 16mm- Depth: 20mm- Width: 73mm- Capacities for nuts: 30mm- Capacities for nuts: 1 1/8

Numer artykułu 2M652874
Surface protection Chromium-plated
Length (m) 260
Brand Knipex
Commodity code 82041100
Pakowane po 1

Specyfikacje

Surface protection Chromium-plated
Length (m) 260
Brand Knipex
Commodity code 82041100

Opis

Adjustable Wrench Parallel smooth gripping jaws. Variable gripping width. With scaling for presetting the width apart from the workpiece. - Jaw width: 8mm- Head width (W3): 16mm- Depth: 20mm- Width: 73mm- Capacities for nuts: 30mm- Capacities for nuts: 1 1/8

Numery artykułów

Numer artykułu 2M652874
EAN 4003773071518
UBB 500513361344
UNSPSC 27111701
Artykuł producenta nr 98 07 250
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.