text.skipToContent text.skipToNavigation

Knipex Lineman's Pliers with Multi-Component Grip Straight Tip Black Atramentized 240mm


Linemans Pliers high transmission ratio for easy cutting. requires 50 % less effort compared with conventional combination pliers due to optimised transmission ratio. Solid construction for heaviest strain, universally applicable. Ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation. Particularly effective cross-hatched knurled gripping zone in the jaws - for strong gripping and pulling. Additional gripping zone below the joint for powerful leverage and pressing performance. With cutting edges for soft and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. American style. - Cutting capacities medium hard wire (diameter): Ø 4.6mm- Schneidwerte harter Draht (Durchmesser): Ø 3.0mm

Artikelnummer 2T084706
Surface protection Oil hardened
Length (mm) 240
Material Steel
Gripping surface Toothed
Forged Yes
Verpakt per 1

Specificaties

Surface protection Oil hardened
Length (mm) 240
Material Steel
Gripping surface Toothed
Forged Yes
Brand Knipex
Commodity code 82032000

Omschrijving

Linemans Pliers high transmission ratio for easy cutting. requires 50 % less effort compared with conventional combination pliers due to optimised transmission ratio. Solid construction for heaviest strain, universally applicable. Ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation. Particularly effective cross-hatched knurled gripping zone in the jaws - for strong gripping and pulling. Additional gripping zone below the joint for powerful leverage and pressing performance. With cutting edges for soft and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. American style. - Cutting capacities medium hard wire (diameter): Ø 4.6mm- Schneidwerte harter Draht (Durchmesser): Ø 3.0mm

Artikelnummers

Artikelnummer 2T084706
EAN 4003773065005
UBB 500513359462
UNSPSC 27112139
Fabrikant artikelnummer 09 02 240
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.