text.skipToContent text.skipToNavigation

Knipex VDE Crimping Pliers for Wire Ferrule 0.25-16mm² Oil Hardened 180mm Length


Crimping Pliers for wire ferrules light and slim design. easy crimping due to optimised transmission ratio. For crimping wire ferrules according to DIN 46228 parts 1 + 4 from 0.25 to 16 mm². Crimping in marked half-round dies for reliable connections between the sleeve and the conductor. 9 particularly deep dies with conical side faces. - Application: Wire ferrules- Capacity in square millimetres: 0.25 — 16.0mm²- Number of crimp profiles: 9- AWG: 24 — 6- VDE tested: yes

Article number K1177.178.180
Suitable for Cable lugs and connectors
Length (m) 180
Cross section (mm²) 0.25 - 16
AWG-range 23 - 5
Brand Knipex
Packed per 1

Specifications

Suitable for Cable lugs and connectors
Length (m) 180
Cross section (mm²) 0.25 - 16
AWG-range 23 - 5
Brand Knipex
Weight per piece (g) 271
Commodity code 8203200000
Type VDE Crimping Pliers

Description

Crimping Pliers for wire ferrules light and slim design. easy crimping due to optimised transmission ratio. For crimping wire ferrules according to DIN 46228 parts 1 + 4 from 0.25 to 16 mm². Crimping in marked half-round dies for reliable connections between the sleeve and the conductor. 9 particularly deep dies with conical side faces. - Application: Wire ferrules- Capacity in square millimetres: 0.25 — 16.0mm²- Number of crimp profiles: 9- AWG: 24 — 6- VDE tested: yes

Article numbers

Article number K1177.178.180
EAN 4003773072003
UBB 500625386114
UNSPSC 27112147
Manufacturer article nr  97 78 180
Do not close this page. This message will disappear, when the page is fully loaded.