text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Knipex Crimp Assortment Box 0.5-6mm² Plastic 6-Compartment 170 x 265 x 67mm


Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of standard cable connectors. with crimping pliers 97 22 240. systainer® is a registered trademark of TANOS GmbH. Content: 1 x 97 22 240 KNIPEX Crimping Pliers (0,5 – 6,0 mm²), 25 x KNIPEX Butt Connectors, insulated Yellow (25 x 4,0-6,0 mm²), 25 x KNIPEX Butt Connectors, insulated Blue (25 x 1,5-2,5 mm²), 25 x KNIPEX Butt Connectors, insulated Red (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (25 x 0,5-1 mm²), 25 x KNIPEX Blade Terminal Plug 6,3x0,8 mm (1,5-2,5 mm²), 25 x KNIPEX Blade Terminal Plug 6,3x0,8 mm (25 x 0,5-1,0 mm²), 25 x KNIPEX Non-Insulated Blade Terminal Sockets 6,3x0,8 mm (2,5 mm²), 25 x KNIPEX Non-Insulated Blade Terminal Sockets 6,3x0,8 mm (1,5 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 4,0-6,0 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 0,5-1 mm²),

Article number 1X703952
Application Other
Cross section (mm²) 0.5 - 6
With tool Yes
Brand Knipex
Commodity code
Packed per 1

Specifications

Application Other
Cross section (mm²) 0.5 - 6
With tool Yes
Brand Knipex
Commodity code
Type Crimp Assortment Box

Description

Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of standard cable connectors. with crimping pliers 97 22 240. systainer® is a registered trademark of TANOS GmbH. Content: 1 x 97 22 240 KNIPEX Crimping Pliers (0,5 – 6,0 mm²), 25 x KNIPEX Butt Connectors, insulated Yellow (25 x 4,0-6,0 mm²), 25 x KNIPEX Butt Connectors, insulated Blue (25 x 1,5-2,5 mm²), 25 x KNIPEX Butt Connectors, insulated Red (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (25 x 0,5-1 mm²), 25 x KNIPEX Blade Terminal Plug 6,3x0,8 mm (1,5-2,5 mm²), 25 x KNIPEX Blade Terminal Plug 6,3x0,8 mm (25 x 0,5-1,0 mm²), 25 x KNIPEX Non-Insulated Blade Terminal Sockets 6,3x0,8 mm (2,5 mm²), 25 x KNIPEX Non-Insulated Blade Terminal Sockets 6,3x0,8 mm (1,5 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 4,0-6,0 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 0,5-1 mm²),

Article numbers

Article number 1X703952
EAN 4003773076971
UBB 500513349497
UNSPSC 27112147
Manufacturer article nr  97 90 25
Do not close this page. This message will disappear, when the page is fully loaded.