text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Knipex Crimp Assortment Box 0.75-25mm² Plastic 6-Compartment 170 x 265 x 68mm


Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. with crimping pliers for wire ferrules 97 71 180. wire ferrules without collar. systainer® is a registered trademark of TANOS GmbH. Content: 1 x 97 71 180 KNIPEX Crimping Pliers for wire ferrules (0,25 – 16 mm²), 200 x KNIPEX Non-insulated wire ferrules 12 mm (50 x 16 mm²), 200 x KNIPEX Non-insulated wire ferrules 12 mm (50 x 10 mm²), 150 x KNIPEX Non-insulated wire ferrules 12 mm (150 x 6 mm²), 200 x KNIPEX Non-insulated wire ferrules 7 mm (200 x 2,5 mm²), 200 x KNIPEX Non-insulated wire ferrules 7 mm (200 x 1,5 mm²), 150 x KNIPEX Non-insulated wire ferrules 6 mm (200 x 1 mm²), 150 x KNIPEX Non-insulated wire ferrules 6 mm (200 x 0,75 mm²), 200 x KNIPEX Non-insulated wire ferrules 6 mm (200 x 0,5 mm²), 50 x KNIPEX Non-insulated wire ferrules 9 mm (150 x 4 mm²),

Article number K1189.001.775
With tool Yes
Non-insulated cable end sleeves Yes
Crimp cable lug for Cu-conductors Yes
Brand Knipex
Weight per piece (g) 1560
Packed per 1

Specifications

With tool Yes
Non-insulated cable end sleeves Yes
Crimp cable lug for Cu-conductors Yes
Brand Knipex
Weight per piece (g) 1560
Commodity code
Type Crimp Assortment Box

Description

Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. with crimping pliers for wire ferrules 97 71 180. wire ferrules without collar. systainer® is a registered trademark of TANOS GmbH. Content: 1 x 97 71 180 KNIPEX Crimping Pliers for wire ferrules (0,25 – 16 mm²), 200 x KNIPEX Non-insulated wire ferrules 12 mm (50 x 16 mm²), 200 x KNIPEX Non-insulated wire ferrules 12 mm (50 x 10 mm²), 150 x KNIPEX Non-insulated wire ferrules 12 mm (150 x 6 mm²), 200 x KNIPEX Non-insulated wire ferrules 7 mm (200 x 2,5 mm²), 200 x KNIPEX Non-insulated wire ferrules 7 mm (200 x 1,5 mm²), 150 x KNIPEX Non-insulated wire ferrules 6 mm (200 x 1 mm²), 150 x KNIPEX Non-insulated wire ferrules 6 mm (200 x 0,75 mm²), 200 x KNIPEX Non-insulated wire ferrules 6 mm (200 x 0,5 mm²), 50 x KNIPEX Non-insulated wire ferrules 9 mm (150 x 4 mm²),

Article numbers

Article number K1189.001.775
EAN 4003773025535
UBB 240789051226
UNSPSC 27112147
Manufacturer article nr  97 90 05
Do not close this page. This message will disappear, when the page is fully loaded.