text.skipToContent text.skipToNavigation

Cable shears length 165 mm chrome-plated VDE head multi-component handles shape


VDE-insulated up to 1,000 V. Manufactured according to DIN EN/IEC 60900, individually tested. Smooth, clean cut. Precision-ground, hardened cutting edges. Pinch protection. Not suitable for steel wire and hard-drawn copper conductors. Special grade tool steel, forged, oil-hardened Article no. 4000 795 041: With opening springChrome-plated tool. With mul

Article number 5S818803
Suitable for max. cable diameter 15
Insulated Yes
Max. cable cross section 50
Suitable for steel wire braiding No
Total length 165
Packed per 1

Specifications

Suitable for max. cable diameter 15
Insulated Yes
Max. cable cross section 50
Suitable for steel wire braiding No
Total length 165
Construction/operation Mechanic one hand
Isolation protection 1000 V Yes
Suitable for stranded conductors Yes
Grip design Other
With strip function Yes
VDE tested Yes

Description

VDE-insulated up to 1,000 V. Manufactured according to DIN EN/IEC 60900, individually tested. Smooth, clean cut. Precision-ground, hardened cutting edges. Pinch protection. Not suitable for steel wire and hard-drawn copper conductors. Special grade tool steel, forged, oil-hardened Article no. 4000 795 041: With opening springChrome-plated tool. With multi-component grips

Article numbers

Article number 5S818803
EAN 4003773069980
UBB 500513344100
UNSPSC 27111510
Manufacturer article nr  95 26 165
Do not close this page. This message will disappear, when the page is fully loaded.