text.skipToContent text.skipToNavigation

Knipex Crimping Pliers for Non-Insulated Open Plug Connector 0.1-2.5mm² Burnished 250mm Length


Crimping Pliers For solder-free electrical connections. The ingenious lever transmission reduces the handforce up to 30% compared with regular crimping pliers. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of large conductor diameters. Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles. Crimping die is not exchangeable. - Application: non-insulated open plug type connectors (plug width 2.8 + 4.8 mm)- Capacity in square millimetres: 0.1 — 2.5mm²- Number of crimp profiles: 4- AWG: 26 — 14

Article number K1175.254.220
Suitable for Various applications
Length (m) 250
With locking device (for mechanical tools) Yes
Cross section (mm²) 0.1 - 2.5
AWG-range 27 - 13
Packed per 1

Specifications

Suitable for Various applications
Length (m) 250
With locking device (for mechanical tools) Yes
Cross section (mm²) 0.1 - 2.5
AWG-range 27 - 13
Brand Knipex
Weight per piece (g) 550
Commodity code 8203200000
Type Crimping Pliers

Description

Crimping Pliers For solder-free electrical connections. The ingenious lever transmission reduces the handforce up to 30% compared with regular crimping pliers. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of large conductor diameters. Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles. Crimping die is not exchangeable. - Application: non-insulated open plug type connectors (plug width 2.8 + 4.8 mm)- Capacity in square millimetres: 0.1 — 2.5mm²- Number of crimp profiles: 4- AWG: 26 — 14

Article numbers

Article number K1175.254.220
EAN 4003773025450
UBB 240105131900
UNSPSC 27112147
Manufacturer article nr  97 52 04
Do not close this page. This message will disappear, when the page is fully loaded.