text.skipToContent text.skipToNavigation

Klingspor PS 33 BK Clean & Finish Disc Corundum 320 Grit GLS51 Hole Semi-Open Coat 150mm

Article number 7K249632
Diameter 150
Type Disc
Punch shape GLS51
Material of carrier Paper
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 320

Specifications

Diameter 150
Type Disc
Punch shape GLS51
Material of carrier Paper
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 320
Suitable for filler Yes
Brand Klingspor
Commodity code
Model PS 33 BK
Type Clean & Finish Disc

Article numbers

Article number 7K249632
EAN 4014855182510
UBB 500513257724
UNSPSC 27110000
Manufacturer article nr  301930
Do not close this page. This message will disappear, when the page is fully loaded.